Shop ADD-ON
See all product information
Create Account
MSA AND TAA COMPLIANT 50GBASE-BX PAM4 QSFP28 TRANSCEIVER SMF, 1295NMTX/13
- Mfr # Q28-50GP4-BXU2930-40-AO
- Zoro # G210768421
product price:Â
$
1,913.99
/ea
Free Shipping & Returns
Key Features
Application
Optical Network
Fiber Optic Mode
Single-mode
Network Technology
50GBase-BX
Compatibility
MSA Compliant
Media Type Supported
Optical Fiber
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Q28-50GP4-BXU2930-40-AO
- Zoro #
- G210768421
- UPC #
- 195285574091
- Country of Origin
- Multiple
- Application
- Optical Network
- Fiber Optic Mode
- Single-mode
- Network Technology
- 50GBase-BX
- Compatibility
- MSA Compliant
- Item
- QSFP28 Module
- Media Type Supported
- Optical Fiber
- Standards
- TAA Compliant
- Connector Type
- LC
- Green Environmental Attribute
- Environmentally Friendly
- Number of Ports
- 1
- Interfaces/Ports Details
- (1) LC 50GBase-BX Network
- Ethernet Technology
- 50 Gigabit Ethernet
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.