100Gbase-Cr4 Qsfp28 Passive Dac Cable Dell Compatible 0.5M
- Mfr # 470-ABPW-AX
- Zoro # G0174582
product price:Â
$
120.99
/ea
Free Shipping & Returns
Key Features
Cable Type
QSFP28
Cable Length
1.64 ft
Connector Type on First End
QSFP28 Network
Data Transfer Rate
100 Gbps
Connector Type on Second End
QSFP28 Network
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 470-ABPW-AX
- Zoro #
- G0174582
- UPC #
- 841280196850
- Country of Origin
- Unknown
- Cable Type
- QSFP28
- Item
- Network Cable
- Connector Type on First End
- QSFP28 Network
- Data Transfer Rate
- 100 Gbps
- Connector Type on Second End
- QSFP28 Network
Dimensions
- Cable Length
- 1.64 ft
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.