MSA COMP AOC 50CM 10G ACTIVE FIBER
- Mfr # SFP-10GB-AOC0-5M-OE-AO
- Zoro # G110725340
product price:Â
$
102.99
/ea
Free Shipping & Returns
Key Features
Standards
MSA Compliant
Jacket Color
Orange
Jacket Material
Fiber
For Use With
Network Device
End 2 Connection Type
SFP+ Network - Male
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SFP-10GB-AOC0-5M-OE-AO
- Zoro #
- G110725340
- UPC #
- 195285591166
- Country of Origin
- Multiple
- Standards
- MSA Compliant
- Jacket Color
- Orange
- Jacket Material
- Fiber
- For Use With
- Network Device
- End 2 Connection Type
- SFP+ Network - Male
- End 1 Connection Type
- SFP+ Network - Male
- Mode
- Multi Mode
- Item
- Network Cable
Dimensions
- Cable Length
- 1.60 ft
- Overall Length
- 19.2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.