Shop ADD-ON
See all product information
Create Account
MSA COMP DAC 1.5M 200G-CU PASSIVE
- Mfr # Q56-200G-PDAC1-5M-AO
- Zoro # G510729047
product price:Â
$
300.99
/ea
Free Shipping & Returns
Key Features
Overall Length
58.8 in
End 2 Connection Type
QSFP56 Network - Male
Jacket Material
Copper
For Use With
Network Device
Cable Length
4.90 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Q56-200G-PDAC1-5M-AO
- Zoro #
- G510729047
- UPC #
- 195285400093
- Country of Origin
- Multiple
Dimensions
- Overall Length
- 58.8 in
- Cable Length
- 4.90 ft
Details
- End 2 Connection Type
- QSFP56 Network - Male
- Item
- Network Cable
- Jacket Material
- Copper
- For Use With
- Network Device
- End 1 Connection Type
- QSFP56 Network - Male
- Standards
- MSA Compliant
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.