Shop ADD-ON
See all product information
Create Account
SFP-25G-AOC3M/XXVAOCBL3M COMP TAA AOC 3M
- Mfr # ADD-S28CIS28IN-O3M
- Zoro # G810728573
product price:Â
$
217.99
/ea
Free Shipping & Returns
Key Features
Mode
Multi Mode
Cable Length
9.84 ft
End 2 Connection Type
SFP28 Network - Male
End 1 Connection Type
SFP28 Network - Male
For Use With
Network Device
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ADD-S28CIS28IN-O3M
- Zoro #
- G810728573
- UPC #
- 195285191755
- Country of Origin
- Multiple
Dimensions
- Cable Length
- 9.84 ft
Details
- Mode
- Multi Mode
- Item
- Network Cable
- End 2 Connection Type
- SFP28 Network - Male
- End 1 Connection Type
- SFP28 Network - Male
- For Use With
- Network Device
- Features
- AOC Technology
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.