MSA COMP DAC 1M 10G-CU PASSIVE TWINAX
- Mfr # SFP-10GB-PDAC1M-I-AO
- Zoro # G410726320
product price:Â
$
76.45
/ea
Key Features
Jacket Material
Copper
Cable Length
3.30 ft
For Use With
Network Device
End 1 Connection Type
SFP+ Network - Male
Overall Length
39.6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SFP-10GB-PDAC1M-I-AO
- Zoro #
- G410726320
- UPC #
- 195285693013
- Country of Origin
- Multiple
- Jacket Material
- Copper
- For Use With
- Network Device
- End 1 Connection Type
- SFP+ Network - Male
- Standards
- MSA Compliant
- Item
- Network Cable
- End 2 Connection Type
- SFP+ Network - Male
Dimensions
- Cable Length
- 3.30 ft
- Overall Length
- 39.6 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.