3M MPO/APC TO 2XMPO/UPC AQUA OM4 OFNR RISER-RATED 16-STRAND FIBER FANOUT CABLE
- Mfr # ADD-16FAMPO-2MPO3M5OM4
- Zoro # G315658641
product price:Â
$
797.99
/ea
Free Shipping & Returns
Key Features
Mode
Multi Mode
Cable Length
9.84 ft
For Use With
Network Device
End 1 Connection Type
MPO-16/APC Network - Female
Jacket Color
Aqua
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ADD-16FAMPO-2MPO3M5OM4
- Zoro #
- G315658641
- UPC #
- 195285771278
- Country of Origin
- China
Dimensions
- Cable Length
- 9.84 ft
Details
- Mode
- Multi Mode
- For Use With
- Network Device
- End 1 Connection Type
- MPO-16/APC Network - Female
- Jacket Color
- Aqua
- Jacket Type
- OFNR
- Item
- Network Cable
- End 2 Connection Type
- MPO Network - Female
- Features
- Stranded
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.