MSA COMP DAC 3M 200G-CU PASSIVE TWINAX
- Mfr # OSFP-8SFP28-PDAC3M-AO
- Zoro # G610725505
product price:Â
$
1,721.99
/ea
Free Shipping & Returns
Key Features
Jacket Color
Black
End 1 Connection Type
OSFP Network - Male
End 2 Connection Type
SFP28 Network - Male
Overall Length
117.6 in
Standards
MSA Compliant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- OSFP-8SFP28-PDAC3M-AO
- Zoro #
- G610725505
- UPC #
- 195285450104
- Country of Origin
- Multiple
Dimensions
- Overall Length
- 117.6 in
- Cable Length
- 9.80 ft
Details
- Jacket Color
- Black
- End 1 Connection Type
- OSFP Network - Male
- End 2 Connection Type
- SFP28 Network - Male
- Standards
- MSA Compliant
- For Use With
- Network Device
- Item
- Network Cable
- Jacket Material
- Copper
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.