MSA COMP DAC 5M 25G-CU PASSIVE TWINAX
- Mfr # QSFP28-1SFP28-PDAC5M-AO
- Zoro # G410728478
product price:Â
$
259.99
/ea
Free Shipping & Returns
Key Features
Jacket Color
Black
End 2 Connection Type
SFP28 Network - Male
Overall Length
16.4 ft
End 1 Connection Type
QSFP28 Network - Male
Jacket Material
Copper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- QSFP28-1SFP28-PDAC5M-AO
- Zoro #
- G410728478
- UPC #
- 195285148728
- Country of Origin
- United States
- Jacket Color
- Black
- End 2 Connection Type
- SFP28 Network - Male
- Item
- Network Cable
- End 1 Connection Type
- QSFP28 Network - Male
- Jacket Material
- Copper
- Standards
- MSA Compliant
- For Use With
- Network Device
Dimensions
- Overall Length
- 16.4 ft
- Cable Length
- 16.40 ft
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.