ARISTA AOC-D-D-400G-5M COMP AOC 5M 400G
- Mfr # AOC-D-D-400G-5M-AO
- Zoro # G822838413
product price:Â
$
10,399.99
/ea
Free Shipping & Returns
Key Features
End 1 Connection Type
QSFP-DD Network - Male
End 2 Connection Type
QSFP-DD Network - Male
Cable Length
16.40 ft
Mode
Multi Mode
Jacket Material
Fiber
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AOC-D-D-400G-5M-AO
- Zoro #
- G822838413
- UPC #
- 195285583888
- Country of Origin
- China
Dimensions
- Cable Length
- 16.40 ft
Details
- End 1 Connection Type
- QSFP-DD Network - Male
- End 2 Connection Type
- QSFP-DD Network - Male
- Item
- Network Cable
- Mode
- Multi Mode
- Jacket Material
- Fiber
- For Use With
- Network Device
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.