MSA COMP QSFP+ MPO 40G-PLR4 1310NM 25KM
- Mfr # QSFP-40GBASE-PLR-25-AO
- Zoro # G610726335
product price:Â
$
3,060.99
/ea
Free Shipping & Returns
Key Features
Overall Length
4.9 in
Max. Distance - Fiber Optic Cable
25 km
Connector Type
MPO
Temp. Range
32 Degree F to 158 Degree F
Features
Digital Optical Monitoring
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- QSFP-40GBASE-PLR-25-AO
- Zoro #
- G610726335
- UPC #
- 195285133847
- Country of Origin
- Multiple
- Max. Distance - Fiber Optic Cable
- 25 km
- Connector Type
- MPO
- Temp. Range
- 32 Degree F to 158 Degree F
- Features
- Digital Optical Monitoring
- Number of Ports
- 1
- For Use With
- Optical Network
Dimensions
- Overall Length
- 4.9 in
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.