MSA & TAA COMP 50G-LR SFP56 SMF RGD XCVR
- Mfr # SFP-50GBASE-LR-I-AO
- Zoro # G510727708
product price:Â
$
1,823.99
/ea
Free Shipping & Returns
Key Features
Max. Distance - Fiber Optic Cable
10 km
Number of Ports
1
Connector Type
LC Network - Male
Features
Digital Optical Monitoring
Overall Length
2.2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SFP-50GBASE-LR-I-AO
- Zoro #
- G510727708
- UPC #
- 195285154996
- Country of Origin
- United States
Dimensions
- Overall Length
- 2.2 in
Details
- Max. Distance - Fiber Optic Cable
- 10 km
- Number of Ports
- 1
- Connector Type
- LC Network - Male
- Features
- Digital Optical Monitoring
- For Use With
- Data Networking
- Temp. Range
- -40 Degree F to 185 Degree F
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.