This item is Discontinued.

Add-On Msa & Taa Comp Sfp+ 1550.92Nm Lc Xcvr SFP-8GB-DW33-40-AO

Msa & Taa Comp Sfp+ 1550.92Nm Lc Xcvr (Discontinued)

  • Mfr # SFP-8GB-DW33-40-AO
  • Zoro # G3536938
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SFP-8GB-DW33-40-AO
Zoro #
G3536938
UPC #
821455842782
Country of Origin
Unknown

Details

Standards
TAA Compliant
Application
Data Networking, Optical Network
Network Technology
Fiber Channel
Number of Ports
1
Ethernet Technology
8 Gigabit Ethernet
Media Type Supported
Optical Fiber
Fiber Optic Mode
Single-mode
Connector Type
LC
Interfaces/Ports Details
(1) LC Fiber Channel Network
Item
SFP+
Compatibility
MSA Compliant

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.