
NEMA 1-15P TO 1XUSB 2.0 A M/F ADPT CBL
Mfr # USAC2USB5V24AW
Zoro # G910728169
product price: $18.19
/eaKey Features
Color
White
Output Voltage
5 V DC
USB
Yes
Max. Output Current
2.40 A
Green Environmental Attribute
Environmentally Friendly
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
USAC2USB5V24AW
Zoro #
G910728169
UPC #
195285204233
Country of Origin
China
Details
Item
AC Adapter
Color
White
Output Voltage
5 V DC
USB
Yes
Max. Output Current
2.40 A
Green Environmental Attribute
Environmentally Friendly
Environmentally Friendly
Yes
Maximum Output Current
2.40 A
Environmental Compliance
Restriction of Hazardous Substances (RoHS), Waste Electrical and Electronic Equipment Directive (WEEE)
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.