Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

NETGEAR AXM765-10000S COMP SFP+ RJ-45

  • Mfr # AXM765-10000S-AO

  • Zoro # G910725625


product price: $255.99
/ea
Free Shipping & Returns

Key Features

Compatible With
MSA Compliant
Connector Type
RJ-45
Standards
TAA Compliant
Number of Ports
1
Ethernet Technology
10 Gigabit Ethernet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AXM765-10000S-AO
Zoro #
G910725625
UPC #
195285144201
Country of Origin
Multiple

Dimensions

Width
1.2 in
Height
0.4 in

Details

Item
SFP+ Module
Compatible With
MSA Compliant
Connector Type
RJ-45
Standards
TAA Compliant
Number of Ports
1
Ethernet Technology
10 Gigabit Ethernet
Interfaces/Ports Details
RJ-45 10000Base-TX Network
Media Type Supported
Twisted Pair
Operating Temp. Range
32°F (0°C) to 158°F (70°C)
Application
Data Networking
Max. Data Transfer Rate
10 Gbit/s
Max. Distance Supported
0.03 km
Network Technology
100/1000/10000Base-TX
Maximum Operating Temperature
158°F (70°C)
Maximum Distance Supported
0.03 km
Minimum Operating Temperature
32°F (0°C)
Network Standard
100/1000/10000Base-TX
Maximum Data Transfer Rate
10-Gbit/s

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.