Zoro Homepage

Optelian 1003-4731 Comp Taa Xfp Lc Xcvr

  • Mfr # 1003-4731-AO

  • Zoro # G1906043


product price: $4,654.99
/ea
Free Shipping & Returns

Key Features

Features
Environmentally Friendly
Application
Data Networking, Optical Network
Standards
TAA Compliant
Fiber Optic Mode
Single-mode
Interfaces/Ports Details
(1) LC 10GBase-DWDM Network
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1003-4731-AO
Zoro #
G1906043
UPC #
821456550389
Country of Origin
Unknown

Details

Features
Environmentally Friendly
Application
Data Networking, Optical Network
Standards
TAA Compliant
Fiber Optic Mode
Single-mode
Interfaces/Ports Details
(1) LC 10GBase-DWDM Network
Connector Type
LC
Number of Ports
1
Network Technology
10GBase-DWDM
Ethernet Technology
10 Gigabit Ethernet
Media Type Supported
Optical Fiber
Type
XFP

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.