
Optelian 1005-1329 Comp Taa Sfp Lc Xcvr
Mfr # 1005-1329-AO
Zoro # G1900428
product price: $3,466.99
/ea
Free Shipping & Returns
Key Features
Standards
TAA Compliant
Application
Data Networking, Optical Network
Features
Environmentally Friendly
Interfaces/Ports Details
(1) LC 1000Base-DWDM Network
Fiber Optic Mode
Single-mode
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1005-1329-AO
Zoro #
G1900428
UPC #
821456540748
Country of Origin
Unknown
Details
Standards
TAA Compliant
Application
Data Networking, Optical Network
Features
Environmentally Friendly
Interfaces/Ports Details
(1) LC 1000Base-DWDM Network
Fiber Optic Mode
Single-mode
Network Technology
1000Base-DWDM
Connector Type
LC
Media Type Supported
Optical Fiber
Number of Ports
1
Item
SFP (mini-GBIC)
Ethernet Technology
Gigabit Ethernet
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.