PALOALTO COMP DAC 5M 40G-CU PASSIVE
- Mfr # PAN-QSFP-DAC-5M-AO
- Zoro # G110726521
product price:Â
$
244.99
/ea
Free Shipping & Returns
Key Features
For Use With
Network Device
End 1 Connection Type
QSFP+ Network - Male
End 2 Connection Type
QSFP+ Network - Male
Cable Length
16.40 ft
Jacket Material
Copper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PAN-QSFP-DAC-5M-AO
- Zoro #
- G110726521
- UPC #
- 195285583642
- Country of Origin
- Multiple
- For Use With
- Network Device
- End 1 Connection Type
- QSFP+ Network - Male
- Item
- Network Cable
- End 2 Connection Type
- QSFP+ Network - Male
- Jacket Material
- Copper
Dimensions
- Cable Length
- 16.40 ft
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.