Shop ADD-ON
See all product information
Create Account
MSA COMP DAC 5M 25G-CU PASSIVE TWINAX
- Mfr # SFP-25GB-PDAC5MLZ-AO
- Zoro # G410726795
product price:Â
$
122.99
/ea
Free Shipping & Returns
Key Features
End 1 Connection Type
SFP28 Network - Male
Standards
MSA Compliant
For Use With
Network Device
Jacket Material
Copper
Overall Length
16.4 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SFP-25GB-PDAC5MLZ-AO
- Zoro #
- G410726795
- UPC #
- 195285701763
- Country of Origin
- Multiple
- End 1 Connection Type
- SFP28 Network - Male
- Standards
- MSA Compliant
- For Use With
- Network Device
- Jacket Material
- Copper
- Item
- Network Cable
- End 2 Connection Type
- SFP28 Network - Male
- Jacket Type
- LSZH
Dimensions
- Overall Length
- 16.4 ft
- Cable Length
- 16.40 ft
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.