Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Add-On Qlogic Sfp16-Lr-Sp Comp Taa Sfp+ Lc Xcvr SFP16-LR-SP-AO

Qlogic Sfp16-Lr-Sp Comp Taa Sfp+ Lc Xcvr (Discontinued)

  • Mfr # SFP16-LR-SP-AO
  • Zoro # G0927870
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFP16-LR-SP-AO
Zoro #
G0927870
UPC #
821456034070
Country of Origin
Unknown

Details

Application
Data Networking, Optical Network
Standards
TAA Compliant
Ethernet Technology
16 Gigabit Ethernet
Item
SFP+
Fiber Optic Mode
Single-mode
Media Type Supported
Optical Fiber
Connector Type
LC
Network Technology
Fiber Channel
Fiber Optic Cable Standard
1310 nm
Interfaces/Ports Details
(1) LC Fiber Channel Network
Number of Ports
1

Description

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.