RUCKUS E100G-QSFP-QSFP-AOC-1001 COMPATIBLE TAA COMPLIANT 100GBASE-AOC QSFP
- Mfr # E100G-QSFP-QSFP-AOC-1001-AO
- Zoro # G910726455
product price:Â
$
1,020.99
/ea
Free Shipping & Returns
Key Features
Mode
Multi Mode
For Use With
Network Device
Cable Length
32.81 ft
End 2 Connection Type
QSFP28 Network
Features
AOC Technology
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- E100G-QSFP-QSFP-AOC-1001-AO
- Zoro #
- G910726455
- UPC #
- 195285519481
- Country of Origin
- Multiple
- Mode
- Multi Mode
- For Use With
- Network Device
- Item
- Network Cable
- End 2 Connection Type
- QSFP28 Network
- Features
- AOC Technology
- End 1 Connection Type
- QSFP28 Network
Dimensions
- Cable Length
- 32.81 ft
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.