Fiber Optic Patch Cable
- Mfr # PC-KK7D3AV03M
- Zoro # G523744099
product price:Â
$
12.29
/ea
Key Features
Core Diameter
50 micron
Fiber Count
2
Jacket Material
PVC
Cable Diameter
3 mm
Includes Jacket
Jacketed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PC-KK7D3AV03M
- Zoro #
- G523744099
- UPC #
- -
- Country of Origin
- China
- Fiber Count
- 2
- Jacket Material
- PVC
- Includes Jacket
- Jacketed
- End 1 Connection Type
- LC
- Fiber Type
- OM3
- End 2 Connection Type
- LC
- Standards
- AS9100D, EIA-455-171, FOPT-171, IEC 61280-4-5, ITAR, NEC 770, NECA-FOA-301, NSF-ISR, RoHS Compliant
- End 2 Contact Type Finish
- UPC
- Number of Fibers
- Duplex
- Jacket Color
- Aqua
- Attenuation
- 0.3 dB
- Mode
- Multi-Mode
- Item
- Fiber Optic Patch Cords
- End 1 Contact Type Finish
- UPC
- Product Type
- Patch Cord
- Operating Temperature - Maximum
- 70 Degrees C
- Operating Temperature - Minimum
- -20 Degrees C
Dimensions
- Core Diameter
- 50 micron
- Cable Diameter
- 3 mm
- Clad Dimension
- 125 micron
- Overall Length
- 3 m
- Bandwidth
- 10 GB
- Wire Rope Length
- 3 m
- Length
- 3 m
Description
Fiber Optic Patch Cords, Mode Multi-Mode, End 1 Connection Type LC, End 2 Connection Type LC, Jacket Color Aqua, Overall Length 3 m, Jacket Material PVC, Cable Diameter 3 mm, Clad Dimension 125 micron, Core Diameter 50 micron, Fiber Count 2, Number of Fibers Duplex, Attenuation 0.3 dB, Bandwidth 10 GB, Standards AS9100D, EIA-455-171, FOPT-171, IEC 61280-4-5, ITAR, NEC 770, NECA-FOA-301, NSF-ISR, RoHS Compliant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.