Shop ADD-ON
See all product information
Create Account
RUCKUS WIRELESS COMPATIBLE TAA COMPLIANT 100GBASE-CU QSFP28 TO QSFP28 DIRE
- Mfr # E100G-QSFP-QSFP-P-0101-AO
- Zoro # G810726586
product price:Â
$
163.99
/ea
Free Shipping & Returns
Key Features
For Use With
Network Device
End 1 Connection Type
QSFP28 Network
End 2 Connection Type
QSFP28 Network
Jacket Material
Copper
Cable Length
3.28 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- E100G-QSFP-QSFP-P-0101-AO
- Zoro #
- G810726586
- UPC #
- 195285519559
- Country of Origin
- Multiple
- For Use With
- Network Device
- End 1 Connection Type
- QSFP28 Network
- Item
- Network Cable
- End 2 Connection Type
- QSFP28 Network
- Jacket Material
- Copper
Dimensions
- Cable Length
- 3.28 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.