
SONICWALL 01-SSC-9790-BXD COMPATIBLE TAA COMPLIANT 1000BASE-BX SFP TRANSCE
Mfr # 01-SSC-9790-BXD-AO
Zoro # G410768429
product price:Â $93.59
/ea
Free Shipping & Returns
Key Features
Application
Optical Network
Standards
TAA Compliant
Features
Hot-swappable
Number of Ports
1
Connector Type
LC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
01-SSC-9790-BXD-AO
Zoro #
G410768429
UPC #
821455682647
Country of Origin
Multiple
Details
Application
Optical Network
Standards
TAA Compliant
Features
Hot-swappable
Number of Ports
1
Connector Type
LC
Interfaces/Ports Details
(1) LC 1000Base-BX Network
Fiber Optic Mode
Single-mode
Media Type Supported
Optical Fiber
Item
SFP (mini-GBIC) Module
Ethernet Technology
Gigabit Ethernet
Network Technology
1000Base-BX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.