SYNOLOGY D4ECSO-2666-16G COMPATIBLE 16GB DDR4-2666MHZ UNBUFFERED ECC SINGL

  • Mfr # D4ECSO-2666-16G-AM

  • Zoro # G410728430


product price: $200.99
/ea
Free Shipping & Returns

Key Features

Memory Technology
DDR4 SDRAM
Memory Speed
2666 MHz
Error Checking
ECC
Signal Processing
Unbuffered
CAS Latency
CL15
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D4ECSO-2666-16G-AM
Zoro #
G410728430
UPC #
821456563563
Country of Origin
China

Dimensions

Memory Size
16 GB

Details

Memory Technology
DDR4 SDRAM
Item
RAM Module
Memory Speed
2666 MHz
Error Checking
ECC
Signal Processing
Unbuffered
CAS Latency
CL15
Device Supported
Server
Number of Modules
(1) 16GB
Memory Voltage
1.20 V
Number of Pins
260
Memory Rank
Single-rank
Memory Standard
DDR4-2666/PC4-21300

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.