1000Base-Lx Sfp Transceiver For Antaira - Sfp-S20-T

  • Mfr # SFP-S20-T-AX
  • Zoro # G3385756
product price: 
$
104.99
/ea
Free Shipping & Returns

Key Features

Features
Environmentally Friendly
Application
Data Networking, Optical Network
Ethernet Technology
Gigabit Ethernet
Interfaces/Ports Details
(1) LC 1000BASE-LX Network
Number of Ports
1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SFP-S20-T-AX
Zoro #
G3385756
UPC #
845282080070
Country of Origin
Unknown
Features
Environmentally Friendly
Application
Data Networking, Optical Network
Ethernet Technology
Gigabit Ethernet
Interfaces/Ports Details
(1) LC 1000BASE-LX Network
Number of Ports
1
Fiber Optic Mode
Single-mode
Media Type Supported
Optical Fiber
Compatibility
MSA Compliant
Connector Type
LC
Item
SFP (mini-GBIC)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & reviews