This item is Discontinued.

Add-On This Alcatel-Lucent Nokia 3He00070Ac Compatible Sfp Transceiver 3HE00070AC-AO

This Alcatel-Lucent Nokia 3He00070Ac Compatible Sfp Transceiver (Discontinued)

  • Mfr # 3HE00070AC-AO
  • Zoro # G1834698
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3HE00070AC-AO
Zoro #
G1834698
UPC #
821455725047
Country of Origin
Unknown

Details

Application
Data Networking, Optical Network
Standards
TAA Compliant
Media Type Supported
Optical Fiber
Network Technology
1000Base-CWDM
Compatibility
MSA Compliant
Interfaces/Ports Details
(1) LC 1000Base-CWDM Network
Fiber Optic Mode
Single-mode
Number of Ports
1
Connector Type
LC
Item
SFP (mini-GBIC)
Ethernet Technology
Gigabit Ethernet

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.