
This Finisar Ftlf1621P1Bcl Compatible Sfp Transceiver Provides Oc-48
Mfr # FTLF1621P1BCL-AO
Zoro # G0930530
product price: $86.65
/ea
Free Shipping & Returns
Key Features
Standards
TAA Compliant
Application
Data Networking, Optical Network
Interfaces/Ports Details
(1) LC OC-48 Network
Fiber Optic Mode
Single-mode
Media Type Supported
Optical Fiber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FTLF1621P1BCL-AO
Zoro #
G0930530
UPC #
821455846339
Country of Origin
Unknown
Details
Standards
TAA Compliant
Application
Data Networking, Optical Network
Interfaces/Ports Details
(1) LC OC-48 Network
Fiber Optic Mode
Single-mode
Media Type Supported
Optical Fiber
Connector Type
LC
Number of Ports
1
Network Technology
OC-48
Item
SFP
Description
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.