Shop ADD-ON
See all product information
Create Account
This Is A 100M Lc (Male) To Lc (Male) Aqua Duplex Riser-Rated Fiber
- Mfr # ADD-LC-LC-100M5OM3
- Zoro # G0766198
product price:Â
$
118.99
/ea
Free Shipping & Returns
Key Features
Category - Data Cable
OM3
Transmission Speed
10 Gbit/s
Clad Dimension
125 µm
Cable Type
Fiber Optic
Features
Halogen Free
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ADD-LC-LC-100M5OM3
- Zoro #
- G0766198
- UPC #
- 821455544846
- Country of Origin
- Unknown
- Category - Data Cable
- OM3
- Transmission Speed
- 10 Gbit/s
- Cable Type
- Fiber Optic
- Features
- Halogen Free
- Single Mode/Multi-Mode
- Multi-mode
- Connector Type - Patch Cord
- 2 x LC Network - Male
- Jacket Type
- Riser
- Color
- Aqua
- Item - Data Cable
- Network Cable
- Simplex/Duplex/Multifiber
- Duplex
- Mode
- Multi Mode
- End 2 Connection Type
- LC Network - Male
- End 1 Connection Type
- LC Network - Male
- Item
- Network Cable
- For Use With
- Router
- Jacket Color
- Aqua
Dimensions
- Clad Dimension
- 125 µm
- Height - Batteries
- 0.1"
- Width
- 0.3"
- Core Dimension
- 50 µm
- Cable Length
- 328.08 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.