This Is A 10M Juniper Networks Mtp-4Lc-M10M Compatible Mpo (Female)

  • Mfr # MTP-4LC-M10M-AO

  • Zoro # G0622628


product price:  $114.99
/ea
Free Shipping & Returns

Key Features

End 1 Connection Type
(1) MPO Network - Female
End 2 Connection Type
(8) LC Network - Male
Jacket Color
Aqua
Overall Length
32.81 ft
Clad Dimension
125 µm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MTP-4LC-M10M-AO
Zoro #
G0622628
UPC #
821455229651
Country of Origin
Unknown

Dimensions

Overall Length
32.81 ft
Clad Dimension
125 µm
Core Dimension
50 µm

Details

Item
Network Cable
End 1 Connection Type
(1) MPO Network - Female
End 2 Connection Type
(8) LC Network - Male
Jacket Color
Aqua
Cable Type
Fiber Optic
Features
Laser-optimized, Stranded, Physical Contact (PC)
Single Mode/Multi-Mode
Multi-mode
Jacket Type
Riser
Cable Characteristic
Fan-out Cable
Shielding
No
Device Supported
Switch, Hub, Patch Panel, Router, Media Converter, Network Device
Fiber Category
OM3
Data Transfer Rate
40 Gbit/s
Connector Gender on Second End
Male
Cable Configuration
Straight-through
Connector Gender on First End
Female

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.