Shop ADD-ON
See all product information
Create Account
9M MPO (FEMALE) TO MPO (FEMALE) 12-STRAND AQUA OM4 FIBER OFNR (RISER-RATED) PATC
- Mfr # ADD-MPOMPO-9M5OM4S
- Zoro # G721706059
product price:Â
$
240.99
/ea
Free Shipping & Returns
Key Features
For Use With
Data Center
Features
Bendable
Standards
TIA compliant
Clad Dimension
125 µm
Mode
Multi Mode
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ADD-MPOMPO-9M5OM4S
- Zoro #
- G721706059
- UPC #
- 821456591078
- Country of Origin
- China
- For Use With
- Data Center
- Features
- Bendable
- Standards
- TIA compliant
- Mode
- Multi Mode
- End 1 Connection Type
- MPO/UPC Network - Female
- End 2 Connection Type
- MPO/UPC Network - Female
- Item
- Network Cable
- Jacket Type
- OFNR
- Jacket Material
- Polyvinyl Chloride
- Jacket Color
- Aqua
Dimensions
- Clad Dimension
- 125 µm
- Core Dimension
- 50 µm
- Cable Length
- 29.53 ft
Description
H CABLE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.