
This Is A 10M Lc (Male) To St (Male) Orange Duplex Riser-Rated Fiber
Mfr # ADD-ST-LC-10M6MMF
Zoro # G0604260
product price:Â $23.89
/eaKey Features
Item - Data Cable
Network Cable
Category - Data Cable
OM1
Connector Type - Patch Cord
2 x LC Network - Male
Jacket Type
OFNR
Cable Type
Fiber Optic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ADD-ST-LC-10M6MMF
Zoro #
G0604260
UPC #
821455142752
Country of Origin
Unknown
Dimensions
Clad Dimension
62.5/125 µ
Height - Batteries
0.1"
Width
0.3"
Details
Item - Data Cable
Network Cable
Category - Data Cable
OM1
Connector Type - Patch Cord
2 x LC Network - Male
Jacket Type
OFNR
Cable Type
Fiber Optic
Features
Physical Contact (PC)
Single Mode/Multi-Mode
Multi-mode
Simplex/Duplex/Multifiber
Duplex
Color
Orange
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.