
Addon 12.5M Lc (Male) To Lc (Male) Aqua Om4 Duplex Riser-Rated Fiber
Mfr # ADD-LC-LC-12-5M5OM4
Zoro # G0033429
product price:Â $69.25
/eaKey Features
Item - Data Cable
Network Cable
Category - Data Cable
OM4
Connector Type - Patch Cord
2 x LC Network - Male
Simplex/Duplex/Multifiber
Duplex
Clad Dimension
50/125 µ
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
ADD-LC-LC-12-5M5OM4
Zoro #
G0033429
UPC #
821456471059
Country of Origin
Unknown
Dimensions
Clad Dimension
50/125 µ
Details
Item - Data Cable
Network Cable
Category - Data Cable
OM4
Connector Type - Patch Cord
2 x LC Network - Male
Simplex/Duplex/Multifiber
Duplex
Cable Type
Fiber Optic
Jacket Type
Riser
Features
Stranded
Color
Aqua
Single Mode/Multi-Mode
Multi-mode
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.