Shop ADD-ON
See all product information
Create Account
This Is A 10M Mpo (Female) To Mpo (Female) 12-Strand Aqua Straight
- Mfr # ADD-MPOMPO-10M5OM4S
- Zoro # G0574109
product price:Â
$
171.99
/ea
Free Shipping & Returns
Key Features
Jacket Color
Aqua
Item - Data Cable
Network Cable
Length - Patch Cord
32.81 ft
Single Mode/Multi-Mode
Multi-mode
End 2 Connection Type
MPO/UPC Network - Female
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ADD-MPOMPO-10M5OM4S
- Zoro #
- G0574109
- UPC #
- 821455093856
- Country of Origin
- Unknown
- Jacket Color
- Aqua
- Item - Data Cable
- Network Cable
- Single Mode/Multi-Mode
- Multi-mode
- End 2 Connection Type
- MPO/UPC Network - Female
- Jacket Type
- OFNR
- Jacket Material
- Polyvinyl Chloride
- Color
- Aqua
- Item
- Network Cable
- Features
- Stranded
- Mode
- Multi Mode
- For Use With
- Network Device
- End 1 Connection Type
- MPO/UPC Network - Female
- Standards
- TIA compliant
Dimensions
- Length - Patch Cord
- 32.81 ft
- Core Dimension
- 50 µm
- Cable Length
- 32.81 ft
- Clad Dimension
- 125 µm
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.