
This Is A 10M Sc (Male) To St (Male) Orange Duplex Riser-Rated Fiber
Mfr # ADD-ST-SC-10M6MMF
Zoro # G0604909
product price:Â $20.99
/eaKey Features
Item - Data Cable
Network Cable
Category - Data Cable
OM1
Length - Patch Cord
32.81 ft
Jacket Color
Orange
Jacket Material
Low Smoke Zero Halogen
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ADD-ST-SC-10M6MMF
Zoro #
G0604909
UPC #
821455033555
Country of Origin
Unknown
Dimensions
Length - Patch Cord
32.81 ft
Clad Dimension
125 µm
Core Dimension
62.5 µm
Details
Item - Data Cable
Network Cable
Category - Data Cable
OM1
Jacket Color
Orange
Jacket Material
Low Smoke Zero Halogen
Single Mode/Multi-Mode
Multi-mode
Jacket Type
Riser, OFNR, LSZH
Features
Physical Contact (PC), Stranded
Shielding
No
Cable Type
Fiber Optic
Simplex/Duplex/Multifiber
Duplex
Cable Configuration
Straight-through
Device Supported
Network Device
Connector on First End Details
(2) SC Network - Male
Connector on Second End Details
(2) ST Network - Male
Connector Gender on First End
Male
Connector Gender on Second End
Male
Cable Characteristic
Patch Cable
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.