
This Is A 15M Lc (Male) To Sc (Male) Aqua Duplex Riser-Rated Fiber
Mfr # ADD-SC-LC-15M5OM4
Zoro # G0588781
product price:Â $40.65
/eaKey Features
Item - Data Cable
Network Cable
Category - Data Cable
OM4
Length - Patch Cord
49.21 ft
Jacket Color
Aqua
Jacket Type
LSZH, OFNR, Riser
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
ADD-SC-LC-15M5OM4
Zoro #
G0588781
UPC #
821455082966
Country of Origin
Unknown
Dimensions
Length - Patch Cord
49.21 ft
Clad Dimension
125 µm
Core Dimension
50 µm
Details
Item - Data Cable
Network Cable
Category - Data Cable
OM4
Jacket Color
Aqua
Jacket Type
LSZH, OFNR, Riser
Features
Physical Contact (PC), Stranded, Laser-optimized
Green Environmental Attribute
Environmentally Friendly
Simplex/Duplex/Multifiber
Duplex
Cable Type
Fiber Optic
Single Mode/Multi-Mode
Multi-mode
Shielding
No
Connector Gender on First End
Male
Connector on First End Details
(2) LC Network - Male
Device Supported
Transceiver/Media Converter, Network Device
Connector Gender on Second End
Male
Connector on Second End Details
(2) SC Network - Male
Cable Characteristic
Patch Cable
Cable Configuration
Straight-through
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.