This Is A 15M Lc (Male) To Sc (Male) Orange Duplex Riser-Rated Fiber

  • Mfr # ADD-SC-LC-15M6MMF

  • Zoro # G0587908


product price:  $27.99
/ea

Key Features

Item - Data Cable
Network Cable
Category - Data Cable
OM1
Connector Type - Patch Cord
2 x LC Network - Male
Clad Dimension
62.5/125 &micro
Width
11"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ADD-SC-LC-15M6MMF
Zoro #
G0587908
UPC #
821455082836
Country of Origin
Unknown

Dimensions

Clad Dimension
62.5/125 &micro
Width
11"
Height - Batteries
13"

Details

Item - Data Cable
Network Cable
Category - Data Cable
OM1
Connector Type - Patch Cord
2 x LC Network - Male
Color
Orange
Jacket Material
Low Smoke Zero Halogen
Features
Physical Contact (PC)
Cable Type
Fiber Optic
Single Mode/Multi-Mode
Multi-mode
Simplex/Duplex/Multifiber
Duplex
Jacket Type
Riser

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.