Shop ADD-ON
See all product information
Create Account
This Is A 15M Mpo (Female) To 6Xlc (Male) 12-Strand Aqua Duplex
- Mfr # ADD-MPO-6LC15M5OM3
- Zoro # G0569741
product price:Â
$
141.99
/ea
Free Shipping & Returns
Key Features
Jacket Color
Aqua
Item - Data Cable
Network Cable
Single Mode/Multi-Mode
Multi-mode
Length - Patch Cord
49.21 ft
Features
Stranded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ADD-MPO-6LC15M5OM3
- Zoro #
- G0569741
- UPC #
- 821455143322
- Country of Origin
- Unknown
- Jacket Color
- Aqua
- Item - Data Cable
- Network Cable
- Single Mode/Multi-Mode
- Multi-mode
- Features
- Stranded
- Mode
- Multi Mode
- Simplex/Duplex/Multifiber
- Duplex
- Jacket Type
- LSZH
- For Use With
- Switch
- End 1 Connection Type
- MPO Network - Female
- End 2 Connection Type
- LC Network - Male
- Item
- Network Cable
Dimensions
- Length - Patch Cord
- 49.21 ft
- Cable Length
- 49.21 ft
- Clad Dimension
- 125 µm
- Core Dimension
- 50 µm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.