This Is A 15M Mpo (Female) To Mpo (Female) 12-Strand Aqua Crossover

  • Mfr # ADD-MPOMPO-15M5OM3

  • Zoro # G0578132


product price:  $195.99
/ea
Free Shipping & Returns

Key Features

End 1 Connection Type
(1) MPO Network - Female
End 2 Connection Type
(1) MPO Network - Female
Jacket Color
Aqua
Overall Length
49.21 ft
Jacket Material
Polyvinyl Chloride (PVC), Low Smoke Zero Halogen
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ADD-MPOMPO-15M5OM3
Zoro #
G0578132
UPC #
821455048498
Country of Origin
Unknown

Dimensions

Overall Length
49.21 ft
Clad Dimension
125 µm
Core Dimension
50 µm

Details

Item
Network Cable
End 1 Connection Type
(1) MPO Network - Female
End 2 Connection Type
(1) MPO Network - Female
Jacket Color
Aqua
Jacket Material
Polyvinyl Chloride (PVC), Low Smoke Zero Halogen
Standards
UL
Features
Stranded, Laser-optimized, Physical Contact (PC)
Cable Type
Fiber Optic
Single Mode/Multi-Mode
Multi-mode
Jacket Type
Plenum, OFNR, Riser, OFNP
Fiber Category
OM3
Device Supported
Network Device
Connector Gender on First End
Female
Cable Configuration
Crossover
Shielding
No
Connector Gender on Second End
Female
Cable Characteristic
Patch Cable

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.