Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This Is A 1Ft Loopback Aqua Simplex Fiber Patch Cable. This Is Made

  • Mfr # ADD-MPOF-LB-OM3

  • Zoro # G9443877


product price: $94.95
/ea
Free Shipping & Returns

Key Features

Item - Data Cable
Network Cable
Length - Patch Cord
1 ft
Single Mode/Multi-Mode
Multi-mode
Cable Type
Fiber Optic
Connector on First End Details
(1) MPO Network - Female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ADD-MPOF-LB-OM3
Zoro #
G9443877
UPC #
821455271483
Country of Origin
Unknown

Dimensions

Length - Patch Cord
1 ft

Details

Item - Data Cable
Network Cable
Single Mode/Multi-Mode
Multi-mode
Cable Type
Fiber Optic
Connector on First End Details
(1) MPO Network - Female
Connector Type on Second End
MPO Network - Female
Connector Type on First End
MPO Network - Female
Connector on Second End Details
(1) MPO Network - Female
Device Supported
Network Device

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.