
This Is A 1M Lc (Male) To Sc (Male) Yellow Simplex Riser-Rated Fiber
Mfr # ADD-SC-LC-1MS9SMF
Zoro # G0592038
product price:Â $7.89
/ea
Sold in multiples of 2 for $15.78
Key Features
Item - Data Cable
Network Cable
Category - Data Cable
OS2
Connector Type - Patch Cord
1 x LC Network - Male
Height - Batteries
13"
Jacket Type
Riser
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ADD-SC-LC-1MS9SMF
Zoro #
G0592038
UPC #
821455073018
Country of Origin
Unknown
Dimensions
Height - Batteries
13"
Clad Dimension
9/125 µ
Width
11"
Details
Item - Data Cable
Network Cable
Category - Data Cable
OS2
Connector Type - Patch Cord
1 x LC Network - Male
Jacket Type
Riser
Simplex/Duplex/Multifiber
Simplex
Cable Type
Fiber Optic
Single Mode/Multi-Mode
Single-mode
Color
Yellow
Features
Ultra Physical Contact (UPC)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.