Shop ADD-ON
See all product information
Create Account
This Is A 1M Mpo (Female) To 8Xlc (Male) 8-Strand Aqua Riser-Rated
- Mfr # ADD-MPO-4LC1M5OM3
- Zoro # G0564266
product price:Â
$
87.55
/ea
Key Features
Jacket Color
Aqua
Standards
UL
Jacket Material - Wire and Cable
Low Smoke Zero Halogen
Item - Data Cable
Network Cable
Length - Patch Cord
3.28 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ADD-MPO-4LC1M5OM3
- Zoro #
- G0564266
- UPC #
- 821455048665
- Country of Origin
- Unknown
Dimensions
- Length - Patch Cord
- 3.28 ft
- Clad Dimension
- 125 µm
- Core Dimension
- 50 µm
- Cable Length
- 3.28 ft
Details
- Jacket Color
- Aqua
- Standards
- UL
- Jacket Material - Wire and Cable
- Low Smoke Zero Halogen
- Item - Data Cable
- Network Cable
- Single Mode/Multi-Mode
- Multi-mode
- End 1 Connection Type
- MPO Network - Female
- End 2 Connection Type
- LC Network - Male
- Mode
- Multi Mode
- For Use With
- Network Device
- Item
- Network Cable
- Features
- Laser-optimized
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.