
This Is A 20M Lc (Male) To Lc (Male) Aqua Duplex Riser-Rated Fiber
Mfr # ADD-LC-LC-20M5OM3
Zoro # G0632157
product price:Â $34.35
/eaKey Features
Item - Data Cable
Network Cable
Category - Data Cable
OM3
Connector Type - Patch Cord
2 x LC Network - Male
Single Mode/Multi-Mode
Multi-mode
Color
Aqua
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
ADD-LC-LC-20M5OM3
Zoro #
G0632157
UPC #
821455038079
Country of Origin
Unknown
Dimensions
Clad Dimension
50/125 µ
Details
Item - Data Cable
Network Cable
Category - Data Cable
OM3
Connector Type - Patch Cord
2 x LC Network - Male
Single Mode/Multi-Mode
Multi-mode
Color
Aqua
Jacket Type
Riser
Features
Stranded
Cable Type
Fiber Optic
Simplex/Duplex/Multifiber
Duplex
Jacket Material
Low Smoke Zero Halogen
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.