
This Is A 20M Lc (Male) To St (Male) Orange Duplex Riser-Rated Fiber
Mfr # ADD-ST-LC-20M6MMF
Zoro # G0685199
product price:Â $32.35
/eaKey Features
Item - Data Cable
Network Cable
Category - Data Cable
OM1
Connector Type - Patch Cord
2 x LC Network - Male
Transmission Speed
1 Gbit/s
Height - Batteries
13"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
ADD-ST-LC-20M6MMF
Zoro #
G0685199
UPC #
821455320990
Country of Origin
Unknown
Dimensions
Height - Batteries
13"
Clad Dimension
62.5/125 µ
Width
11"
Details
Item - Data Cable
Network Cable
Category - Data Cable
OM1
Connector Type - Patch Cord
2 x LC Network - Male
Transmission Speed
1 Gbit/s
Features
Impact Resistant
Simplex/Duplex/Multifiber
Duplex
Single Mode/Multi-Mode
Multi-mode
Cable Type
Fiber Optic
Color
Orange
Jacket Type
OFNR
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.