Shop ADD-ON
See all product information
Create Account
This Is A 20M Mpo (Female) To Mpo (Female) 12-Strand Aqua Crossover
- Mfr # ADD-MPOMPO-20M5OM4
- Zoro # G0579392
product price:Â
$
267.99
/ea
Free Shipping & Returns
Key Features
Jacket Color
Aqua
Item - Data Cable
Network Cable
Length - Patch Cord
65.62 ft
Single Mode/Multi-Mode
Multi-mode
Core Dimension
50 µm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ADD-MPOMPO-20M5OM4
- Zoro #
- G0579392
- UPC #
- 821455093702
- Country of Origin
- Unknown
- Jacket Color
- Aqua
- Item - Data Cable
- Network Cable
- Single Mode/Multi-Mode
- Multi-mode
- Item
- Network Cable
- Features
- Physical Contact
- Simplex/Duplex/Multifiber
- Duplex
- For Use With
- Network Device
- End 2 Connection Type
- MPO Network - Female
- Mode
- Multi Mode
- End 1 Connection Type
- MPO Network - Female
Dimensions
- Length - Patch Cord
- 65.62 ft
- Core Dimension
- 50 µm
- Clad Dimension
- 125 µm
- Cable Length
- 65.62 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.