
This Is A 2M Lc (Male) To Sc (Male) Yellow Simplex Riser-Rated Fiber
Mfr # ADD-SC-LC-2MS9SMF
Zoro # G0595048
product price:Â $7.25
/ea
Sold in multiples of 2 for $14.50
Key Features
Item - Data Cable
Network Cable
Category - Data Cable
OS2
Length - Patch Cord
6.56 ft
Jacket Color
Yellow
Features
Ultra Physical Contact (UPC), Riser Rated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ADD-SC-LC-2MS9SMF
Zoro #
G0595048
UPC #
821455072035
Country of Origin
Unknown
Dimensions
Length - Patch Cord
6.56 ft
Clad Dimension
125 µm
Core Dimension
9 µm
Details
Item - Data Cable
Network Cable
Category - Data Cable
OS2
Jacket Color
Yellow
Features
Ultra Physical Contact (UPC), Riser Rated
Cable Type
Fiber Optic
Shielding
No
Jacket Type
Riser, OFNR
Single Mode/Multi-Mode
Single-mode
Simplex/Duplex/Multifiber
Simplex
Cable Characteristic
Patch Cable
Connector on Second End Details
(1) SC Network - Male
Connector Gender on Second End
Male
Connector on First End Details
(1) LC Network - Male
Device Supported
Network Device
Cable Configuration
Straight-through
Connector Gender on First End
Male
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.