
This Is A 2M Lc (Male) To St (Male) Yellow Simplex Riser-Rated Fiber
Mfr # ADD-ST-LC-2MS9SMF
Zoro # G0604306
product price:Â $7.65
/ea
Sold in multiples of 2 for $15.30
Key Features
Item - Data Cable
Network Cable
Category - Data Cable
OS2
Connector Type - Patch Cord
1 x LC Network - Male
Color
Yellow
Cable Type
Fiber Optic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ADD-ST-LC-2MS9SMF
Zoro #
G0604306
UPC #
821455072110
Country of Origin
Unknown
Dimensions
Width
0.3"
Height - Batteries
0.1"
Clad Dimension
9/125 µ
Details
Item - Data Cable
Network Cable
Category - Data Cable
OS2
Connector Type - Patch Cord
1 x LC Network - Male
Color
Yellow
Cable Type
Fiber Optic
Jacket Type
LSZH
Jacket Material
Low Smoke Zero Halogen
Features
Stranded
Single Mode/Multi-Mode
Single-mode
Simplex/Duplex/Multifiber
Simplex
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.