This Is A 30M Lc (Male) To St (Male) Orange Duplex Riser-Rated Fiber

  • Mfr # ADD-ST-LC-30M6MMF

  • Zoro # G0685856


product price:  $43.99
/ea

Key Features

Item - Data Cable
Network Cable
Category - Data Cable
OM1
Length - Patch Cord
98.43 ft
Jacket Color
Orange
Clad Dimension
125 µm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ADD-ST-LC-30M6MMF
Zoro #
G0685856
UPC #
821455321003
Country of Origin
Unknown

Dimensions

Length - Patch Cord
98.43 ft
Clad Dimension
125 µm
Core Dimension
62.5 µm

Details

Item - Data Cable
Network Cable
Category - Data Cable
OM1
Jacket Color
Orange
Cable Type
Fiber Optic
Single Mode/Multi-Mode
Multi-mode
Jacket Type
OFNR, Riser
Features
Physical Contact (PC), Pull Resistant Connector, Impact Resistant
Simplex/Duplex/Multifiber
Duplex
Shielding
No
Connector on First End Details
(2) LC Network - Male
Cable Characteristic
Patch Cable
Data Transfer Rate
1 Gbit/s
Cable Configuration
Straight-through
Device Supported
Router, Media Converter, Patch Panel, Network Device, Switch, Hub
Connector Gender on Second End
Male
Connector Gender on First End
Male
Connector on Second End Details
(2) ST Network - Male

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.