This Is A 3M Lc (Male) To Lc (Male) Yellow Simplex Riser-Rated Fiber

  • Mfr # ADD-LC-LC-3MS9SMF

  • Zoro # G0643549


product price:  $9.15
/ea
Sold in multiples of 2 for $18.30

Key Features

Item - Data Cable
Network Cable
Category - Data Cable
OS2
Connector Type - Patch Cord
1 x LC Network - Male
Jacket Material
Low Smoke Zero Halogen
Width
11"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ADD-LC-LC-3MS9SMF
Zoro #
G0643549
UPC #
821455072097
Country of Origin
Unknown

Dimensions

Width
11"
Clad Dimension
9/125 &micro
Height - Batteries
13"

Details

Item - Data Cable
Network Cable
Category - Data Cable
OS2
Connector Type - Patch Cord
1 x LC Network - Male
Jacket Material
Low Smoke Zero Halogen
Color
Yellow
Features
Ultra Physical Contact (UPC)
Single Mode/Multi-Mode
Single-mode
Jacket Type
LSZH
Cable Type
Fiber Optic
Simplex/Duplex/Multifiber
Simplex

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.