This Is A 3M Lc (Male) To St (Male) Aqua Duplex Riser-Rated Fiber

  • Mfr # ADD-ST-LC-3M5OM3

  • Zoro # G0627972


product price:  $16.39
/ea

Key Features

Item - Data Cable
Network Cable
Category - Data Cable
OM3
Length - Patch Cord
9.84 ft
Jacket Color
Aqua
Jacket Type
OFNR, Riser
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ADD-ST-LC-3M5OM3
Zoro #
G0627972
UPC #
821455183168
Country of Origin
Unknown

Dimensions

Length - Patch Cord
9.84 ft
Clad Dimension
125 µm
Core Dimension
50 µm

Details

Item - Data Cable
Network Cable
Category - Data Cable
OM3
Jacket Color
Aqua
Jacket Type
OFNR, Riser
Features
Laser-optimized, Physical Contact (PC), Stranded
Shielding
No
Simplex/Duplex/Multifiber
Duplex
Single Mode/Multi-Mode
Multi-mode
Cable Type
Fiber Optic
Connector Gender on Second End
Male
Cable Characteristic
Patch Cable
Connector on First End Details
(2) LC Network - Male
Cable Configuration
Straight-through
Connector Gender on First End
Male
Connector on Second End Details
(2) ST Network - Male
Device Supported
Network Device

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.